Menu Search
NVENT RAYCHEM #E304-40A-277V

Definite Purpose AC Contactor, 277 VAC Coil, 3 P

SKU # 71562900723 Manufacturer Series: E304
Contactor Type: Definite Purpose AC Contactor
Amps - resistive: 40 A
Poles: 3
Coil Voltage: 277 VAC
Enclosure Type: NEMA 4X