Menu Search
EATON #CN35BN4AC

Electrically Held Lighting NEMA 600V AC

SKU # 78211422088 Manufacturer Series: CN35
Contactor Type: Electrically Held Lighting
Construction Standard: NEMA 600V AC
Size: 45mm Frame Width
UL Cont. Amps: 20
Poles: 4
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Auxiliary Contacts: (1) NO Side Mounted

Type CN35 electrically held lighting contactors from Eaton electrical sector are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads.