Menu Search
EATON #CE15ENS2AB

Freedom Contactor, Non-reversing; Open; 2P; 25A; 120/110V 60/50Hz

SKU # 78211377899
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 20 Hp
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size E
UL Cont. Amps: 25A
Poles: 2P
Enclosure Type: Open
Auxiliary Contacts: (1) NO Side Mounted

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.