Menu Search
EATON #CN13MN000A

Contactor, Non-reversing; Open; 3P; 135A; 120/110V 60/50Hz

SKU # 78668554596 Manufacturer Series: Space-Savings
RoHS Compliant

Compare

Maximum number of products selected.
Coil Voltage: 120/110V 60/50Hz
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Poles: 3P
Hp 3-Phase 200V: 40.00 Hp (208V)
Hp 3-Phase 230V: 50.00 Hp (240V)
Hp 3-Phase 460V: 100.00 Hp (480V)
Hp 3-Phase 575V: 100.00 Hp (600V)
Enclosure Type: Open

The Eaton NEMA space-savings line of contactors and starters includes nonreversing and reversing contactors, electronic overload relays and a variety of related accessories. It is the perfect product solution for applications all over the world. The compact and easy to install space-savings line of NEMA contactors and starters is the efficient and effective solution for customer applications from Size 0 through Size 5.