Specifications
Coil Voltage:
24-60V 50/60Hz
Auxiliary Contacts:
(1) NO
Type:
Contactor
Construction Standard:
I.E.C. 400V AC
Size:
NEMA Size 00
UL Cont. Amps:
25A
Poles:
3P
Hp 1-Phase 115V:
0.33 Hp
Hp 1-Phase 230V:
1 Hp
Hp 3-Phase 200V:
1.5 Hp
Hp 3-Phase 230V:
1.5 Hp
Hp 3-Phase 460V:
2 Hp
Hp 3-Phase 575V:
2 Hp
Enclosure Type:
Open
Description
Additional Info: Electronic Coil