The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search

ENTRELEC

Contactor; Open; 3P; 25A

(3 Product Options)
  • Type: Contactor
  • Construction Standard: I.E.C. 400V AC
  • Size: NEMA Size 00
  • UL Cont. Amps: 25A
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Contactor
Construction Standard: I.E.C. 400V AC
Size: NEMA Size 00
UL Cont. Amps: 25A
Poles: 3P
Hp 1-Phase 115V: 0.33 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 1.5 Hp
Hp 3-Phase 230V: 1.5 Hp
Hp 3-Phase 460V: 2 Hp
Hp 3-Phase 575V: 2 Hp
Enclosure Type: Open