Menu Search
OMRON #H7ECN

Electronic Totalizer, (8) 8.6 mm H - LCD Uni-directional, (count up) Internal Lithium Battery

SKU # 12647102836 Manufacturer Series: H7EC
Counter Type: Electronic Totalizer
Application: Uni-directional, count up
Digits: (8) 8.6 mm H - LCD
Count - max: 99999999
Speed: 30 Hz/1 kHz
Voltage: Internal Lithium Battery
Connection: Screw Terminals
Reset: Manual
Mounting: Panel
Dimension: 1.89"W x 0.94"H x 1.91"D (48.0 x 24.0 x 48.5mm)

Additional Info: Count Input: No-voltage input. Color: Light Gray