Menu Search
EATON #SVX040A1-4A1B1

AC Drive; Adjustable Frequency; 380-500VAC; 40 hp at 3 Phase

SKU # 78211612849 Manufacturer Series: SVX9000
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380-500V AC
3 Phase Drive Horsepower Rating: 40
3 Phase Output Current Rating: 61A (CT) / 72A (VT)
Enclosure: NEMA 1 IP21
Dimensions: 10.1 x 9.3 x 24.8 in.

SVX Series Adjustable Frequency Drives from Eaton's Electrical Sector are the next generation of drives specifically engineered for today's commercial and industrial applications. The power unit makes use of the most sophisticated semiconductor technology and a highly modular construction that can be flexibly adapted to the customer's needs. The input and output configuration (I/O) is designed with modularity in mind. The I/O is compromised of option cards, each with its own input and output configuration. The control module is designed to accept a total of five of these cards. The cards contain not only normal analog and digital inputs but also field bus cards. These drives continue the tradition of robust performance, and raise the bar on features and functionality, ensuring the best solution at the right price.

Additional Info: Keypad Included, Panel Mounting, Frame Size: FR7, Max. Frequency: 320 Hz