Menu Search
Automation and Control Drives AC Drives AC Drive; Adjustable Frequency; 380-500VAC

EATON

AC Drive; Adjustable Frequency; 380-500VAC

(6 Product Options) Manufacturer Series: SVX9000
  • Type: AC Drive
  • Control Type: Adjustable Frequency - Vector, Sensorless
  • Input Voltage Rating: 380-500V AC
  • Enclosure: NEMA 1 IP21
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380-500V AC
Enclosure: NEMA 1 IP21