Menu Search
EATON #DA1-35017NB-A6SC

PowerXL AC Drive; Adjustable Frequency; 500-600VAC; 15 hp at 3 Phase

SKU # 78668589135 Manufacturer Series: DA1
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
3 Phase Drive Horsepower Rating: 15
3 Phase Output Current Rating: 17A
Type: AC Drive
Control Type: Adjustable Frequency - Sensorless, Vector (V/Hz)
Input Voltage Rating: 500-600V AC
Motor Type: Permanent Magnet
Enclosure: NEMA 4X IP66

DA1 Frequency Inverters are ideal for demanding, speed dependent applications. Their wide performance range of up to 250 kW, together with their compact dimensions and high level of functionality, are sure to leave a lasting impression. Accordingly, DA1 units come with an integrated EMC filter and braking transistor. Moreover, the Modbus RTU and CANopen protocols are integrated as standard. With sensorless vector control, DA1 variable frequency drives are able to provide 200 percent torque at zero rpm. This makes them the perfect choice for applications that involve lifting or tractive forces.

Additional Info: Display: LED