Menu Search
MITSUBISHI ELECTRIC #FR-D710W-025-NA

Inverter Drive, 100 to 120 VAC Input, 1/2 Hp at 1 PH

SKU # 62102193546 Manufacturer Series: FR-D700
Type: Inverter Drive
Control Type: Variable Frequency
Input Voltage Rating: 100 to 120 VAC
1 Phase Drive Horsepower Rating: 1/2 Hp
1 Phase Drive kW Rating: 0.4 kw
1 Phase Output Current Rating: 2.5 A
Enclosure: Open, IP20
Dimensions: HxWxD: 5 x 2.7 x 5.6 in.