Menu Search
EATON #MMX-IP21-FS3

Enclosure Kit, Frame Size 3, IP21/NEMA Type 1

SKU # 78668539807
Type: NEMA TYPE 1 Kit
Size: Frame Size 3
Rating: IP21/NEMA Type 1

Drive Enclosures: Type - NEMA TYPE 1 Kit; Size - Frame Size 3; Rating - IP21/NEMA Type 1; Additional Information - Dimension: 4.15 in. H x 7.00 in. W x 4.55 in. D

Additional Info: Dimension: 4.15 in. H x 7.00 in. W x 4.55 in. D