Menu Search
PILZ AUTOMATION SAFETY CANADA #750105

PNOZsigma Safety Relay, Standalone; 24VDC; 2 N/O, 2 N/O, 1 Semiconductor

SKU # 04654850105
Type: Safety Relay, Standalone
Application: Instantaneous E-STOP monitoring, Limit switch, Light beam device mon. Type 2 with t/p, Light beam device mon. Type 2 w/o t/p, Light beam device mon. Type 4, Safety gate monitor, Safe delay-on de-energ. timer, Delayed E-STOP monitoring
Input Configuration: 1-/2-Channel Wiring with/ without Detection of Shorts Across Contacts
Outputs - Safety: 2 N/O, 2 N/O, 1 Semiconductor
Power Supply: 24VDC
Operating Temperature: -10 to 55 deg C
Dimensions: W x H x D: 22.5 x 98 x 120mm

Operating modes: single-channel, automatic reset, dual-channel, manual reset, detection of shorts across contacts, start-up testing, monitored manual reset, without detection of shorts across contacts, self test, prog. delay-on de-energization.

Additional Info: Terminal style/type: plug-in, screw terminal. Max. current: 5A. Weight: 235g. Certifications: CE, cULus Listed, EAC (Eurasian), TUV, KOSHA, CCC.