Menu Search
EATON #C320KGS21

Freedom Contact, Auxiliary Adder Block; Contact Block Mount; 1-NC

SKU # 78211362926
Circuits: 1-NC
Kit Type: Auxiliary Contact Adder Block
Mounting: Contact Block
Size, NEMA: 3-5
Size, IEC: L-S