Menu Search
EATON #EPX05B1

Enclosure, Steel, 12.60 in. H x 7.73 in. W x 5.84 in. D

SKU # 62103715957 Manufacturer Series: XT IEC
Enclosure Type: Magnetic Starter
NEMA Type: 1
Material: Steel
Size: B-Frame XT Series

Motor Control Enclosures: Enclosure Type - Magnetic Starter; NEMA Type - 1; Material - Steel; Size - B-Frame XT Series; Additional Information - Dimensions WxHxD: 7.73"x12.60"x5.84"; Manufacturer Series - XT IEC

Additional Info: Dimensions WxHxD: 7.73"x12.60"x5.84"