Overload Relay Adapter IEC Frame Size C-D XT Series
SKU
#
01508278474
Manufacturer Series:
XT
Specifications
Mount Type:
Overload Relay Adapter
Mount To:
DIN Rail/Panel
Size:
IEC Frame Size C-D
Description
Motor Control Mounting: Mount Type - Overload Relay Adapter; Mount To - DIN Rail/Panel; Size - IEC Frame Size C-D; Additional Information - Application: XTOB---CC1; Manufacturer Series - XT