Menu Search
ABB INSTALLATION PRODUCTS #TA25DU5.0

Thomas and BettsĀ® Relay, Thermal Overload; 3 Pole; 1NO 1NC; 10A; 3.5 to 5 FLA

SKU # 66201988558 Manufacturer Series: TA
RoHS Compliant
Type: Thermal Overload Relay
Mounting: Contactor
Size, IEC: A9
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3P
Motor FLA: 3.5-5.0
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 10A
Enclosure: IP20

Additional Info: Trip Class: 10, Operating Temperature: -25 to 55 deg C