Menu Search
SIEMENS #3RB30261QB0

SIRIUS Overload Relay, Contactor, NEMA Size S0 IEC Size, 3P

SKU # 01120974914 Manufacturer Series: 3RB3
RoHS Compliant
Type: Solid State Overload Relay
Mounting: Contactor
Size, NEMA: S0
Reset: Manual/Automatic
Ambient Temperature: -13° to +140°F
Poles: 3P
Motor FLA: 25 A
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 25 A
Enclosure: IP20