Menu Search
TECO-WESTINGHOUSE #PDH0204

AC Motor, 230/460 VAC, 60Hz, 3 PH, 1800 RPM, TEFC, Class F

SKU # 40023599938
Type: Premium Efficiency AC Motor
Voltage: 230/460V AC
Hertz: 60Hz
Phase: 3
Output Power: 20 Hp
Current High/​Low: 46 A at 230 V, 23.01 A at 460 V
Speed: 1800 RPM
Application: Crushers, Mixers, Pumps, Compressor, Conveyors, Fans and Blowers
Enclosure Type: TEFC
Shaft Speed/​Rotation: Reversible
Frame Size: 256T
Shaft Dimensions: DiaxL: 1-5/8 x 4 in.
Insulation: Class F
Mounting: Type F1/F2
Construction: Cast Iron Frame and End Brackets
Weight: 345 lb.
Enclosure Rating: NEMA B, C, IP54, IP55
Temperature - Operating: -40° to +40°C