Menu Search
EXOR #Z-D-OUT

Distributed I/O Digital Module, 5 Outputs, 250 VAC, 5 A

SKU # 43705099979
Type: Distributed I/O Digital Module
Function: DC Output
Input Voltage: 19 to 28 VAC 50/60Hz, 10 to 40 VDC
Input Signal Delay: 0.5 to 25 ms
Number of Outputs: 5
Output Voltage: 250 VAC
Output Type: Relay
Current Rating Per Output: 5 A
Power Dissipation: 2.5 w

The Z-D-OUT (hw.1with micro USB port on the front panel) is used to drive N.5 SPST relays from all of the control systems which are able to communicate with the transmission protocol ModBus RTU through the RS485 serial interface. The instrument has N.5 SPST relays, capacity resistive loading of 5 A 250Vac, inductive loading of 2 A. The module is ModBus slave and can be coupled with any ModBus master device. 3-way galvanic isolation among power supply/output/RS485 circuits assures the integrity of your data.