Permitted bases include PSSu BP 1/12C, PSSu BP 1/12S, PSSu BP 1/8C, PSSu BP 1/8S, PSSu BP-C 1/8C, PSSu BP-C 1/8S, PSSu BP-C1 1/12C, PSSu BP-C1 1/12S.
Additional Info: Positive switching 1-Pole SC output, 2A: 2. Application range: failsafe. W x H x D: 12.6 x 76 x 60.2mm. Weight: 44g. Certifications: CE, cULus Listed, EAC (Eurasian), TÜV, KOSHA.