Menu Search
EXOR #H3E-10

Wired Handheld Tech-Note, 0.25 A at 24 VDC

SKU # 43705099847 Manufacturer Series: H3
RoHS Compliant
Terminal Type: Wired Handheld Tech-Note
Power Source: 24V DC
Power Supply Loading: 0.25 A at 24 VDC
Communication: 1 Host V2.0 USB

The H3 wired handheld HMI is the compact and ergonomic handheld with small dimensions and weight. Its integrated devices (keyboard, potentiometers, handwheel) can be fully programmed assuring a quick integration with your automation project. H3 includes an emergency stop button and a three-positions enabling switch. H3 is available either with Ethernet or serial interface.