Menu Search
EXOR #H4

Wireless Handheld Tech-Note, 0.25 A at 24 VDC

SKU # 43705099839 Manufacturer Series: H4
RoHS Compliant
Terminal Type: Wireless Handheld Tech-Note
Power Source: 24V DC
Power Supply Loading: 0.25 A at 24 VDC
Communication: Wi-Fi 802.11, 1 Host V2.0 USB, Bluetooth

The H4 wireless handheld HMI is a compact and lightweight device with an ergonomic design. Wireless connection with certification for safety devices makes this product the ideal solution for industrial applications. Integrated devices (keyboard, potentiometers, handwheel) can be fully programmed assuring a quick use with your automation project. H4 is fully programmable with JMobile.