Menu Search
EXOR #MM-0420-T

Message Display, 110 VAC, 4 Line-20 Character

SKU # 43705099830 Manufacturer Series: Messenger Marquee
Type: Message Display
Display Type: LED
Characters: 4 Line-20 Character
Power Requirement: 110 VAC
Enclosure Rating: NEMA 1
Dimensions - HxWxD: HxWxD: 11 x 39-3/4 x 3-3/4 in.