Menu Search
EXOR #ETOP510B

HMI Display, Touchscreen, 10.4 in., TFT LCD, LED, 64K

SKU # 43705099926 Manufacturer Series: eTOP500
RoHS Compliant

Compare

Maximum number of products selected.
Terminal Type: HMI Display
Interface Type: Touchscreen
Display Type: TFT LCD
Display Size: 10.4 in.
Resolution: 800x600 Pixel SVGA
Backlight: LED
Colors: 64K
Touch Cells: Resistive
Application Memory: 256 Mb DDR RAM, 256 Mb Flash
Communication Ports: (2) 10/100 Ethernet Port, (1) Host V2.0, (1) Host V2.0/1.1 USB Port, (1) RS-232, RS-485, RS-422, MPI Software Configurable, (1) SD Card
Power Requirement: 24 VDC, 1 A
Product Color: Black
Faceplate Dimensions: LxH: 11.3 x 9.13 in.
Weight: 2.1kg