Menu Search
EXOR #ETOP512W

HMI Display, Touchscreen, 12.1 in., TFT LCD, LED, 64K

SKU # 43705099925 Manufacturer Series: eTOP500
RoHS Compliant
Terminal Type: HMI Display
Interface Type: Touchscreen
Display Type: TFT LCD
Display Size: 12.1 in.
Resolution: 800x600 Pixel SVGA
Backlight: LED
Colors: 64K
Touch Cells: Resistive
Application Memory: 256 Mb DDR RAM, 256 Mb Flash
Communication Ports: (2) 10/100 Ethernet Port, (1) Host V2.0, (1) Host V2.0/1.1 USB Port, (1) RS-232, RS-485, RS-422, MPI Software Configurable, (1) SD Card
Power Requirement: 24 VDC, 1.05 A
Product Color: White
Faceplate Dimensions: LxH: 13.22 x 10.51 in.
Weight: 2.8kg