Menu Search
NVENT RAYCHEM #NGC-UIT2-HAZ

User Interface Terminal Kit, Touchscreen, 10.4 in., XGA

SKU # 71562999822 Manufacturer Series: NGC-30
Terminal Type: User Interface Terminal Kit
Interface Type: Touchscreen
Display Type: Color TFT LCD
Display Size: 10.4 in.
Resolution: XGA
Backlight: LED
Touch Cells: 5 Wire Resistive
Communication Ports: 9-Pin RS-232/RS-485 Local/Remote, 10/100 Base-T Ethernet LAN, USB 2.0 Host Type A Receptacle (X2)
Power Requirement: 100 to 240 VAC 50/60Hz
Mounting: Panel

Additional Info: Number of Pieces: 4, Includes: (1) Interface Display, (1) 15 in. DIN Rail, (2) RS-232 to RS-485 Converters and (1) Relay Module