Menu Search
NVENT RAYCHEM #NGC-UIT2-EX

User Interface Terminal Kit, Touchscreen, 8.4 in., XGA

SKU # 71562999823 Manufacturer Series: NGC-30
RoHS Compliant
Terminal Type: User Interface Terminal Kit
Interface Type: Touchscreen
Display Type: Color TFT LCD
Display Size: 8.4 in.
Resolution: XGA
Backlight: LED
Touch Cells: 5 Wire Resistive
Communication Ports: 9-Pin RS-232/RS-485 Local/Remote, 10/100 Base-T Ethernet LAN, USB 2.0 Host Type A Receptacle (X2)
Power Requirement: 9 to 30 VDC, 15 w
Mounting: Panel

The nVent RAYCHEM NGC-UIT2-EX is a panel mounted display used in conjunction with other RAYCHEM control and monitoring devices. The NGC-UIT2-EX is rated IP 65 (type 4X), and can be mounted indoors or outdoors. The NGC-UIT2-EX kit includes all hardware req

Additional Info: Number of Pieces: 3, Includes: (1) Interface Display, (12) 6/32 in. Locking Nuts and (1) 5 ft. 9-pin RS-232 (Null Modem) Cable