Menu Search
EXOR #PLCM05-CDS

Plug-in Extender Module, Interface Module Device

SKU # 43705099869
RoHS Compliant
Module Type: Communication
Device Type: Interface Module
Communication Objective: To Connect the PLIO03 and PLIO04 Module to HMI Devices eTOP 504, eTOP 605 and eX705
Environment: -20° to +60°C Operating, -20° to +70°C Storage, 5 to 85% Relative Humidity, Non-Condensing, IP20