Menu Search
ABB INSTALLATION PRODUCTS #1SVR011700R0000

Thomas and Betts® Signal Conditioner, 24Vdc, 0 to 5V, 0 to 10V, 0-20mA, 4-20mA Input

SKU # 66201910164
RoHS Compliant
Type: Signal Conditioner
Application: Analog Signal Converter
Function: Provides 3-way Electrical Isolation of Analog Signals
Operating Power: 24 Vdc
Input Voltage: 0 to 5V, 0 to 10V
Input Current: 0-20 mA, 4-20 mA
Output Voltage: 0 to 5V, 0 to 10V
Output Current: 0-20 mA, 4-20 mA
Temperature Range: 32° to 140°F (0° to 60°C)
Mounting: DIN-Rail/Snap-On

PLC Signal Conditioners: Type - Signal Conditioner; Application - Analog Signal Converter; Function - Provides 3-way Electrical Isolation of Analog Signals; Operating Power - 24 Vdc; Input Voltage - 0 to 5 V, 0 to 10 V; Input Current - 0-20 mA, 4-20 mA; Output Voltage - 0 to 5 V, 0 to 10 V; Output Current - 0-20 mA, 4-20 mA; Temperature Range - 0 to 60 deg C (32 to 140 deg F); Mounting - DIN-Rail/Snap-On; Additional Information - Cable Size: 24-14 AWG

Additional Info: Cable Size: 24-14 AWG