Menu Search
EATON #AN40VOP-1LTC

Starter, Non-Reversing; 575V AC Line; NEMA Size 1; 30A Disconnect

SKU # 62103724439 Manufacturer Series: VOP
View more versions of this product
Disconnect Amps: 30
Size: NEMA Size 1
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 460V AC
Disconnect: Breaker, HMCP
Phase: 3
Line Voltage: 575V AC
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater

Additional Info: Maximum Horsepower: 10 Hp, Includes: HOA, 50VA Transformer, Lighting Arrestor, Capacitor Connection Block