Menu Search

EATON

Starter, Non-Reversing; 575V AC Line

(2 Product Options) Manufacturer Series: VOP
  • Starter Type: Combination Non-Reversing Magnetic
  • Rating - Volts: NEMA 460V AC
  • Disconnect: Breaker, HMCP
  • Phase: 3
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 460V AC
Disconnect: Breaker, HMCP
Phase: 3
Line Voltage: 575V AC
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater