Menu Search
EATON #W+200M1CFC

Advantage Starter, Non-Reversing; 120/110V 60/50Hz; 3.15-27.0 Motor FLA

SKU # 78211497903

Compare

Maximum number of products selected.
View more versions of this product
Motor FLA: 3.15-27.0
Size: NEMA Size 1
UL Cont. Amps: 27A
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: Open
Overload Relay: Solid State