Menu Search
EATON #XTPB1P6BC1

Starter, Manual; Push Button; IEC 45mm; 1.0-1.6A

SKU # 01508278480 Manufacturer Series: XT
RoHS Compliant
Starter Type: Manual
Size: IEC 45mm
3 Phase Hp/​Volts: 0.75/480V, 0.75/600V
Current Range Amps: 1.00-1.60
Enclosure Type: Open
Operator: Push Button
Overloads: Adjustable (included)

Additional Info: Class 10 Trip