Menu Search
EATON #XTPB2P5BC1

Starter, Manual; Push Button; IEC 45mm; 1.60-2.50A

SKU # 01508278481 Manufacturer Series: XT
RoHS Compliant
Starter Type: Manual
Size: IEC 45mm
3 Phase Hp/​Volts: 0.5/200V, 0.5/240V, 1/480V, 1.5/600V
Current Range Amps: 1.60-2.50
Enclosure Type: Open
Operator: Push Button
Overloads: Adjustable (included)

Additional Info: Class 10 Trip