Menu Search
EATON #B100W0C

Starter, Manual; Size NEMA M-0

SKU # 78667801670 Manufacturer Series: B100
View more versions of this product
Size: NEMA M-0
3 Phase Hp/​Volts: 3/230V AC
1 Phase Hp/​Volts: 1/120V AC
Starter Type: Manual
Poles: 3
Enclosure Type: NEMA 4X
Operator: Toggle
Overloads: Interchangeable FH Series