Menu Search
EATON #MST02SN

Starter, Manual; 1Hp Max

SKU # 78667862402 Manufacturer Series: MS
Poles: 2
Starter Type: Manual
Size: 1Hp Max
1 Phase Hp/​Volts: 1/120V AC
Enclosure Type: NEMA 1
Operator: Toggle
Overloads: Interchangeable, MSH Series