Menu Search
ENTRELEC #MS132-1.0

Starter, Manual; IEC 45mm; 3P; 0.63-1.0A

SKU # 80432553053
Starter Type: Manual
Size: IEC 45mm
Poles: 3P
3 Phase Hp/​Volts: 0.5/550-600V AC
Current Range Amps: 0.63-1.00
Operator: Rotary
Overloads: Adjustable (included)

Additional Info: Trip Class: 10A, Temperature: -25 to 70 Deg C