Menu Search
EATON #S811+V42N3S

Controller, Soft Start; 3 Phase; 240VAC, 120VDC; 420A

SKU # 78668555910 Manufacturer Series: S811
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-600V, 47-63Hz
Control Voltage: 240V AC, 120V DC
Maximum Current: 420A
Horsepower: 450Hp @ 575V
kW: 257kW/440V
Protection: Trip Class 5, 10, 20, 30
Starting Modes: Soft Start, Kick, Current Limit
Enclosure Type: Open
Dimensions HxWxD: 16.57 inx11.05 inx7.39 in

Additional Info: Frame Size: V