Menu Search
WEIDMUELLER #2486640000

End Plate, 2.83 in. H x 0.08 in. W x 1.27 in. D

SKU # 62683587461 Manufacturer Series: A
RoHS Compliant
Plate Type: Terminal Block End Plate
Block Type: Single Tier
Block Models: Series A Terminal Block
Dimensions: HxWxD: 2.83 x 0.08 x 1.27 in.
Material: Wemid
Color: Black
Model Number: AEP 3C 4 BK