Menu Search
WEIDMUELLER #0460560000

Terminal Block End Cover AP SAK2.5+AST3+4/35 SAK-series Series

SKU # 62683537550 Manufacturer Series: SAK-Series
RoHS Compliant
Plate Type: Terminal Block End Cover
Block Type: Single Tier
Construction Style: IEC
Block Models: AP SAK2.5+AST3+4/35
Dimensions: WxHxTH: 0.05 x 1.53 x 1.22 in. (WxHxT: 1.5 x 39 x 31mm)
Material: Polyamide 66
Color: Beige

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Block Type - Single Tier; Construction Style - IEC; Block Models - AP SAK2.5+AST3+4/35; Width x Height x Thickness - in - 0.05 x 1.53 x 1.22; Width x Height x Thickness - mm - 1.5 x 39.0 x 31.0; Material - Polyamide 66; Color - Beige; Manufacturer Series - SAK-series