Menu Search
WEIDMUELLER #0482900000

KlipponĀ® Terminal Block Jumper Bar, 4 P, 6mm Pitch

SKU # 62683508616 Manufacturer Series: Series SAK
RoHS Compliant

Compare

Maximum number of products selected.
Type: Terminal Block Jumper Bar
Used On: SAK Series Terminal Block
Poles: 4
Pitch: 6mm
Model Number: QB 4 WI RA6 IS