Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Automation and Control
Terminal Blocks
Terminal Block Markers
#1SNB041791R0612
ABB
#1SNB041791R0612
Thomas and BettsĀ®
Terminal Block Marker Card, 6mm x 12mm, Blank
SKU
#
88861426604
Add to List
Add to Quote
Specifications
Type:
Marker Card
Used On:
Blocks, 6.0mm Wide
WxH:
6.0mm x 12.0mm
Legend:
Blank
Material:
Polycarbonate
Color - Background:
White
Downloads
Data Sheet 1