Menu Search
WEIDMUELLER #0518960041

Dekafix Marker Strip Marker Push-on 1 41 thru 50

SKU # 62683516500 Manufacturer Series: DEK 6 FWZ
RoHS Compliant
Type: Marker Strip
Installation: Push-On
Used On: Blocks
WxH: 6.0mm x 5.0mm
Legend: (1) 41 thru 50
Legend Orientation: Horizontal
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Printing Method: MC Laser, Package Quantity: 500