Menu Search
WEIDMUELLER #1607710000

Marker Tag Marker Push-on Blank

SKU # 62683520610 Manufacturer Series: ESO 5
RoHS Compliant
Type: Marker Tag
Installation: Push-On
Used On: Blocks
WxH: 16.5mm x 1.0mm
Legend: Blank
Legend Orientation: Vertical
Material: Paper
Color - Background: White