Menu Search
WEIDMUELLER #163192

Marker Tag Marker Push-on Blank

SKU # 62683520667 Manufacturer Series: ESO 5 S
RoHS Compliant
Type: Marker Tag
Installation: Push-On
Used On: Blocks
WxH: 7.0mm x 1.0mm
Legend: Blank
Legend Orientation: Vertical
Material: Paper
Color - Background: White

Terminal Block Markers: Type - Marker Tag; Installation - Push-on; Used On - Blocks; WxH - 7.0mm x 1.0mm; Legend - Blank; Legend Orientation - Vertical; Material - Paper; Color - Background - White; Additional Information - Length: 40mm; Manufacturer Series - ESO 5 S