Menu Search
ENTRELEC #1SNK508412R0000

Modular Terminal Block, 300 V, 10 A, 24 to 10 AWG, Gray

SKU # 80432548921 Manufacturer Series: Series SNK
RoHS Compliant
Type: Modular Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 300 V
Rating - Amps: 10 A
Wire Range: 24 to 10 AWG
Wire Terminal: Screw Clamp
Housing Material: Polyamide
Housing Finish: Gray
Mounting: DIN Rail
Temperature Rating - max: 110°C
Temperature Rating - min: -55°C
Block Width: 45.6mm
Block Length: 45.6mm
Block Height: 59.7mm