Menu Search
WEIDMUELLER #0443720000

Modular Feed-Thru Terminal Block 57A 800V

SKU # 62683518389 Manufacturer Series: SAK Series
RoHS Compliant
Type: Modular Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 57A
Wire Range: 14-6 AWG
Model Type: SAK 10/35 KRG
Wire Terminal: Screw
Housing Material: KrG
Housing Finish: Medium Yellow
Mounting: DIN Rail, TH35
Temperature Rating - max: 130 deg C (266 deg F)
Temperature Rating - min: -60 deg C (-76 deg F)
Block Width: 0.39 in. (10mm)
Block Length: 2.02 in. (51.5mm)
Block Height: 1.77 in. (45.0mm)

Terminal Feed-Thru Blocks, Standard: Type - Modular Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 57A; Wire Range - 14-6 AWG; Model Type - SAK 10/35 KRG; Wire Terminal - Screw; Housing Material - KrG; Housing Finish - Medium Yellow; Mounting - DIN Rail, TH35; Temperature Rating - max - 130 deg C (266 deg F); Temperature Rating - min - -60 deg C (-76 deg F); Block Width - mm - 10.0 mm; Block Width - in - 0.39 in.; Block Height - in/mm - 1.77/45.0; Block Length - in/mm - 2.02/51.5 ; Additional Information - Cross Section: 10.0 mm sq; Manufacturer Series - SAK Series

Additional Info: Cross Section: 10.0 mm sq