Menu Search
WEIDMUELLER #0337660000

Standard Feed-Thru Terminal Block 60A 600V

SKU # 62683595516 Manufacturer Series: SAK Series
RoHS Compliant
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 2-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 600V
Rating - Amps: 60A
Wire Range: 14-6 AWG
Model Type: SAK 10/EN
Wire Terminal: Screw
Housing Material: Polyamide 6.6
Housing Finish: Beige
Mounting: DIN Rail, TS32/TS35
Temperature Rating - max: 100 deg C (212 deg F)
Temperature Rating - min: -50 deg C (-58 deg F)
Block Width: 0.39 in. (10mm)
Block Length: 1.87 in. (47.5mm)
Block Height: 1.63 in. (41.5mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 2-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 600V; Rating - Amps - 60A; Wire Range - 14-6 AWG; Model Type - SAK 10/EN; Wire Terminal - Screw; Housing Material - Polyamide 6.6; Housing Finish - Beige; Mounting - DIN Rail, TS32/TS35; Temperature Rating - max - 100 deg C (212 deg F); Temperature Rating - min - -50 deg C (-58 deg F); Block Width - mm - 10 mm; Block Width - in - 0.39 in; Block Height - in/mm - 1.63/41.5; Block Length - in/mm - 1.87/47.5; Manufacturer Series - SAK Series