Menu Search
WEILAND #56.703.0053.0

Standard Feed-Thru Terminal Block 24A 800V

SKU # 01557334667
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Rating - Voltage: 800V
Rating - Amps: 24A
Wire Range: 24-12 AWG
Model Type: WKF 2.5/35
Wire Terminal: Tension Clamp
Housing Material: Polyamide 666
Housing Finish: Gray
Mounting: DIN Rail, TS35
Block Width: 0.2 in. (5mm)
Block Length: 2.24 in. (57.0mm)
Block Height: 1.96 in. (49.8mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Rating - Voltage - 800V; Rating - Amps - 24A; Wire Range - 24-12 AWG; Model Type - WKF 2.5/35; Wire Terminal - Tension Clamp; Housing Material - Polyamide 666; Housing Finish - Gray; Mounting - DIN Rail, TS35; Block Width - mm - 5.0 mm; Block Width - in - 0.20 in.; Block Height - in/mm - 1.96/49.8; Block Length - in/mm - 2.24/57.0; Additional Information - Cross Section: 2.5 mm sq

Additional Info: Cross Section: 2.5 mm sq